66 x 32 in. Soaker Drop-In Bathtub with End Drain in White
Archer® 66 x 32 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Reversible drain location
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 50-3/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 66 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Soaking Depth:
- 15-5/16 in
- UL Listed:
- Yes
- cUPC Certified:
- No