66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Archer® 66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Reversible drain
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 7
- ASME:
- ASME A112.19.7
- Basin Depth:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 66 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- ExoCrylic™
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 32 in