72 x 36 in. Drop-In Bathtub with Reversible Drain in Almond
Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Almond
Product Details
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Generous 6' length provides an incredibly spacious bathing area
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 51-3/8 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 21 in
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Soaking Depth:
- 15 in
- UL Listed:
- Yes
- Weight:
- 70 lb