This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Archer® Elongated Toilet Bowl in White

Brand image
You last purchased this on
 
KOHLER

Archer® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4356-0
  • Item #4125686
  • Manufacturer Part #4356-0
5 out of 5 Customer Rating
1.28 gpf Elongated Toilet Bowl

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Archer collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.14
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29 in
Toilet Bowl Width:
17-22/25 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-13/100 in
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-22/25 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing