This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
KOHLER

Archer® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1946-LA-0
  • Item #4554783
  • Manufacturer Part #1946-LA-0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Archer® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1946-LA-0
  • Item #4554783
  • Manufacturer Part #1946-LA-0
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Comfort Depth® design offers a convenient 19 in step-over height while retaining the same depth as a standard 21 in bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Coordinates with other products in the Archer collection
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
52-1/8 in
Basin Shape:
Rectangle
Basin Width:
19-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Linear
Soaking Depth:
15-1/8 in
UL Listed:
UL 1795
Weight:
73 lb
cUPC Certified:
No