Pedestal Sink Base in Ice™ Grey
Archer® Pedestal Sink Base in Ice™ Grey
Product Details
Product Details
- Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
- Coordinates with other products in the Archer® collection
- Pair it with an Archer® basin for a brilliant overall effect
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2358
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- Height:
- 27-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Vessel Only:
- No