This product requires certification to purchase.

Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Archer® Trip Lever in Vibrant Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Archer® Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K11069-BN
  • Item #3294252
  • Manufacturer Part #11069-BN
3.4 out of 5 Customer Rating
Trip Lever

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Archer one- and two-piece toilets
  • Coordinates with other products in the Archer collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
Archer One and Two-Piece Toilets
CSA Certified:
CSA B125.1, CSA B651
Collection:
Archer®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
7/8 in
Diameter:
1-7/16 in
Handle Type:
Lever
Length:
1-7/16 in
Material:
Metal
WaterSense Labeled:
No
Width:
7/8 in


Customers Also Bought
1–6 of 18 items
Part #K21265-L-BL
Item #9293483
5 out of 5 Customer Rating
Requires Certification
Part #K1032503-BN
Item #3066007
4.9 out of 5 Customer Rating
Requires Certification
Part #K98351-BN
Item #4813282
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP6023KS
Item #8950992
3.9 out of 5 Customer Rating
Requires Certification
Part #DRP6025KS
Item #8098572
3.6 out of 5 Customer Rating
Requires Certification
Part #SH271BN
Item #2937934
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K30324-VF
Item #1568458
4.4 out of 5 Customer Rating
Requires Certification
Part #K9466-L-BN
Item #2172580
4.2 out of 5 Customer Rating
Requires Certification
Part #K78423-CP
Item #1018346
5 out of 5 Customer Rating
Requires Certification
Part #K9131-BN
Item #4636402
4.2 out of 5 Customer Rating
Requires Certification
Part #K25986-L-BN
Item #8965287
3.2 out of 5 Customer Rating
Requires Certification
Part #K21265-L-SN
Item #7848273
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing