This product requires certification to purchase.

10-11/16 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® 10-11/16 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Artifacts® 10-11/16 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72775-2MB
  • Item #9273955
  • Manufacturer Part #72775-2MB
4.7 out of 5 Customer Rating
1/2 in. NPT Metal Shower Arm and Flange

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ½ in NPT connection
  • Coordinates with other products in the Artifacts collection
  • 10-11/16 in (297 mm) x 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
10-86/125 in
Material:
Metal
Shower Arm Reach:
10-86/125 in
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K72799-2MB
Item #9273887
5 out of 5 Customer Rating
Requires Certification
Part #K72796-2MB
Item #9274028
5 out of 5 Customer Rating
Requires Certification
Part #K7394-2MB
Item #8965023
4 out of 5 Customer Rating
Requires Certification
Part #K9514-2MB
Item #8965049
5 out of 5 Customer Rating
Requires Certification
Part #K98068-4-CP
Item #4669147
4.4 out of 5 Customer Rating
Requires Certification
Part #M84770SRN
Item #9432287
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72799-SN
Item #4668991
5 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
Part #K72791-CP
Item #4669198
5 out of 5 Customer Rating
Requires Certification
Part #K72777-SN
Item #4669025
5 out of 5 Customer Rating
Requires Certification
Part #K72792-CP
Item #4669027
4.1 out of 5 Customer Rating
Requires Certification
Part #K72797-SN
Item #4669010
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing