12 in. Grab Bar in Polished Chrome
Artifacts® 12 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Integrated push-button diverter
- Provides minimum 300 lb. load capacity
- Coordinates with traditional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- 12 in. (305 mm) bar
Specifications
- Application:
- Residential, Commercial
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 4-3/8 in
- Width:
- 15 in