This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Artifacts™ 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25155-BN
  • Item #8442458
  • Manufacturer Part #25155-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts™ 18 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25155-BN
  • Item #8442458
  • Manufacturer Part #25155-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single handle controls both on/off activation and temperature settings
  • Provides minimum 300 lb load capacity
  • Coordinates with traditional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • 18" (457 mm) bar
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Commercial, Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
4-1/4 in
Length:
18 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Projection:
4-3/8 in
Weight Capacity:
300 lb
Width:
21 in