18 in. Towel Bar in Vibrant Polished Nickel
Artifacts® 18 in. Towel Bar in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 3-1/2 in