This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Artifacts® 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K72567-BN
  • Item #4669044
  • Manufacturer Part #72567-BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K72567-BN
  • Item #4669044
  • Manufacturer Part #72567-BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Width:
3-1/2 in