This product requires certification to purchase.

2-1/4 in. Metal Trim in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts 2-1/4 in. Metal Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72799-2MB
  • Item #9273887
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts 2-1/4 in. Metal Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72799-2MB
  • Item #9273887
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with the K-72798 Artifacts sidebar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Artifacts
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1 in
Diameter:
2-1/4 in
Faucet Part Type:
Slide Bar Trim
Fits Brand:
KOHLER
Fits Model:
K-72798
GSA Approved:
No
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in