24 in. Grab Bar in Oil Rubbed Bronze
Artifacts™ 24 in. Grab Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Single handle controls flow to outlets
- Provides minimum 300 lb load capacity
- Coordinates with traditional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
- 24" (610 mm) bar
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Artifacts™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 4-1/4 in
- Length:
- 24 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 4-3/8 in
- Weight Capacity:
- 300 lb
- Width:
- 27 in