This product requires certification to purchase.

24 in. Grab Bar in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® 24 in. Grab Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K25156-BV
  • Item #8442550
  • Manufacturer Part #25156-BV
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Grab Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K25156-BV
  • Item #8442550
  • Manufacturer Part #25156-BV
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" (610 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
4-3/8 in
Height:
4-1/4 in
Length:
24 in
Material:
Metal
Mount Type:
Wall
Projection:
4-3/8 in
Weight Capacity:
300 lb
Width:
27 in