24 in. Grab Bar in Vibrant® Brushed Nickel
Artifacts™ 24 in. Grab Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- Provides minimum 300 lb load capacity
- Coordinates with traditional-style KOHLER® faucets and showering components
- Premium metal construction for durability and reliability
- 24" (610 mm) bar
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Capacity:
- 300 lb
- Collection:
- Artifacts™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-3/8 in
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 4-3/8 in
- UPC:
- 885612815576
- Weight Capacity:
- 300 lb
- Width:
- 27 in