24 in. Grab Bar in Vibrant® Polished Nickel
Artifacts® 24 in. Grab Bar in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Single handle controls flow to outlets
- Provides minimum 300 lb. load capacity
- Coordinates with traditional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 4-3/8 in
- Weight Capacity:
- 300 lb