This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K72575-2BZ
  • Item #4669065
  • Manufacturer Part #72575-2BZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K72575-2BZ
  • Item #4669065
  • Manufacturer Part #72575-2BZ
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
5
Width:
10 in