This product requires certification to purchase.

24 in. Towel Bar in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K72568-BV
  • Item #4669195
  • Manufacturer Part #72568-BV
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K72568-BV
  • Item #4669195
  • Manufacturer Part #72568-BV
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Width:
3-1/2 in