24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Artifacts® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 24 in