This product requires certification to purchase.

24 in. Towel Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K72575-BN
  • Item #4669222
  • Manufacturer Part #72575-BN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K72575-BN
  • Item #4669222
  • Manufacturer Part #72575-BN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
5
Width:
10 in