This product requires certification to purchase.

24 in. Towel Bar in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K72568-SN
  • Item #4669117
  • Manufacturer Part #72568-SN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K72568-SN
  • Item #4669117
  • Manufacturer Part #72568-SN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Artifacts collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Width:
3-1/2 in