28 in. Shower Rail in Oil Rubbed Bronze
Artifacts® 28 in. Shower Rail in Oil Rubbed Bronze
Product Details
Product Details
- Artifacts® 30" shower slidebar
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 30 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Slide Bar Height:
- 28 in
- Width:
- 2-1/4 in