28 in. Shower Rail in Polished Chrome
Artifacts® 28 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 135-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Artifacts® 30" shower slidebar
- Durable metal construction
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- Height:
- 30 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Slide Bar Height:
- 28 in
- Width:
- 2-1/4 in