This product requires certification to purchase.

28 in. Shower Rail in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® 28 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72798-BV
  • Item #4669231
  • Manufacturer Part #72798-BV
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 28 in. Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K72798-BV
  • Item #4669231
  • Manufacturer Part #72798-BV
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Artifacts® 30" shower slidebar
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Height:
30 in
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No
Slide Bar Height:
28 in
Width:
2-1/4 in