This product requires certification to purchase.

3-5/16 in. Metal Level Handle in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Artifacts® 3-5/16 in. Metal Level Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #KT98071-4-BV
  • Item #4669031
  • Manufacturer Part #T98071-4-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® 3-5/16 in. Metal Level Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #KT98071-4-BV
  • Item #4669031
  • Manufacturer Part #T98071-4-BV
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Handle
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
Number of Handles:
Two Handle
WaterSense Labeled:
No