This product requires certification to purchase.

36 in. Floor Mount Vanity in Slate Grey

You last purchased this on
 
KOHLER

Artifacts™ 36 in. Floor Mount Vanity in Slate Grey

  • Fast #
  • Part #K33559-1WX
  • Item #9434546
  • Manufacturer Part #33559-1WX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts™ 36 in. Floor Mount Vanity in Slate Grey

  • Fast #
  • Part #K33559-1WX
  • Item #9434546
  • Manufacturer Part #33559-1WX
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Slate Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featuring durable, beautiful water-based finishes that are better for the environment
  • Two solid-wood drawers with dovetail construction
  • Soft-close undermount drawer slides for smooth opening
  • Full-extension 21 (533 mm) deep drawer provides ample storage
  • Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
  • Coordinates with K-33561 Harken 13-in (330 mm) cabinet pulls and K-99680-SH18 Harken 36" (914 mm) roll-out tray (sold separately)
  • Combines with Silestone prefabricated quartz vanity tops, backsplashes, and side splashes, and Kohler sinks (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Artifacts™
Color Finish Category:
Greys
Color Finish Name:
Slate Grey
Depth:
21-7/8 in
Height:
34-1/2 in
Installation Type:
Freestanding
Length:
36 in
Material:
Plywood, MDF
Width:
36 in