This product requires certification to purchase.

36 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts™ 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K25157-CP
  • Item #8442608
  • Manufacturer Part #25157-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts™ 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K25157-CP
  • Item #8442608
  • Manufacturer Part #25157-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single Oyl handle allows for simultaneous on/off activation and temperature setting
  • Provides minimum 300 lb load capacity
  • Coordinates with traditional-style KOHLER® faucets and showering components
  • Premium metal construction for durability and reliability
  • 36" (914 mm) bar
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Commercial, Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Projection:
4-3/8 in
Weight Capacity:
300 lb
Width:
39 in