This product requires certification to purchase.

4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Stainless

KOHLER

Artifacts® 4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Stainless

  • Fast #
  • Part #K35759-VS
  • Item #10170629
  • Manufacturer Part #35759-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Stainless

  • Fast #
  • Part #K35759-VS
  • Item #10170629
  • Manufacturer Part #35759-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with faucets and accessories in the Artifacts collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Artifacts®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Fitting Size 1:
1-1/16 in
Fitting Sizes:
1-1/16 in
Height:
4-7/16 in
Installation Type:
Deck Mount, Undercounter
Length:
2-1/8 in
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2 in
Number of Holes:
1 Hole
Spout Height:
2-3/8 in
Spout Reach:
3 in
UPC:
195711059871
Weight:
1.048 lb