60 in. Floor Mount Vanity in Slate Grey
Artifacts™ 60 in. Floor Mount Vanity in Slate Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featuring durable, beautiful water-based finishes that are better for the environment
- Four solid-wood drawers with dovetail construction
- Soft-close undermount drawer slides for smooth opening
- Full-extension 21 (533 mm) deep drawer provides ample storage
- Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
- Coordinates with K-33561 Harken 13-in (330 mm) cabinet pulls and K-99680-SH19 Harken 60 in (1524 mm) roll-out tray (sold separately)
- Combines with Silestone prefabricated quartz vanity tops, backsplashes, and side splashes, and Kohler sinks (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Depth:
- 21-7/8 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plywood, MDF
- Overall Length:
- 60 in
- Overall Width:
- 21-7/8 in
- Product Type:
- Vanity Cabinet
- Width:
- 60 in