60W 1-Light 16-3/4 in. Wall Sconce in Polished Chrome
Artifacts® 60W 1-Light 16-3/4 in. Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Clear glass shades with inner frosted glass diffusers for reduced glare
- Requires bulb with medium (E26) base; T10 bulb recommended (sold separately)
- Coordinates with faucets and accessories in the artifacts collection
- Includes installation hardware
- Suitable for damp locations, per UL 1598
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-7/16 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Brass, Glass, Zinc
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 60 W
- Width:
- 5-3/8 in