66-1/8 x 32-1/2 in. Freestanding Bathtub with Center Rear Drain in Biscuit
Artifacts™ 66-1/8 x 32-1/2 in. Freestanding Bathtub with Center Rear Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Basin Length:
- 48-15/16 in
- Basin Width:
- 24-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 90 gal
- Clawfoot Included:
- Yes
- Collection:
- Artifacts™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 23-3/16 in
- Drain Included:
- Yes
- Drain Location:
- Center, Rear
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66-1/8 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 66-1/8 in
- Overall Width:
- 32-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- UL Listed:
- No
- Weight:
- 389.5 lb
- Width:
- 32-1/2 in