This product requires certification to purchase.

ARTIFACTS PD W/ KOHLER KONNECT

You last purchased this on
 
KOHLER

Artifacts® ARTIFACTS PD W/ KOHLER KONNECT

  • Fast #
  • Part #K29709-WB-VS
  • Item #8263719
  • Manufacturer Part #29709-WB-VS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® ARTIFACTS PD W/ KOHLER KONNECT

  • Fast #
  • Part #K29709-WB-VS
  • Item #8263719
  • Manufacturer Part #29709-WB-VS
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements*
  • KOHLER Konnect pairs with Amazon Alexa, Google Home and Apple Home Kit**
  • Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
  • Notification can be sent to your mobile device whenunusualflow of water is detected***
  • 2.4 GHz password-protected Wi-Fi connection is required
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI CAN 61, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Depth:
9-1/16 in
Flow Rate:
1.5 gpm
Height:
17-61/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9-1/16 in
Material:
Metal
Product Type:
Faucet
Width:
4-1/2 in