This product requires certification to purchase.

Ball and Claw Feet in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts™ Ball and Claw Feet in Polished Chrome

  • Fast #
  • Part #K204-CP
  • Item #7889240
  • Manufacturer Part #204-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts™ Ball and Claw Feet in Polished Chrome

  • Fast #
  • Part #K204-CP
  • Item #7889240
  • Manufacturer Part #204-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set of four
  • For use with K-21000 series Artifacts freestanding baths
  • Available in finishes to match your Artifacts freestanding bath
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-21000
Collection:
Artifacts™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
13-1/16 in
Length:
11-3/8 in
Material:
KOHLER® Enameled Cast Iron
Width:
11-3/8 in