Ball and Claw Feet in White
Artifacts® Ball and Claw Feet in White
Frequently Purchased Together
Product Details
Product Details
- Set of four
- Durable cast iron construction with painted finish
- For use with K-21000 series Artifacts freestanding baths
- Available in finishes to match your Artifacts freestanding bath
Documents
Specifications
- Brand Model Compatibility:
- Artifacts® K-21000 Series Freestanding Bathtubs
- Collection:
- Artifacts®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 21 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Product Type:
- Ball, Claw Feet
- Width:
- 60 in