Cabinet Knob
Artifacts® Cabinet Knob
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
Specifications
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 1-3/16 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Metal
- Product Type:
- Cabinet Knob