This product requires certification to purchase.

Cross Bathroom Faucet Handles in Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Cross Bathroom Faucet Handles in Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Artifacts® Cross Bathroom Faucet Handles in Polished Nickel

  • Fast #
  • Part #K98068-3-SN
  • Item #7311811
  • Manufacturer Part #98068-3-SN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two cross handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
Fits Brand:
KOHLER
GSA Approved:
No
Handle Length (in):
2-1/4 in
Handle Type:
Cross
Height:
3-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com