Drawer Knob Polished Nickel
Artifacts® Drawer Knob Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
- Installation hardware and template included
Specifications
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 1-3/16 in