This product requires certification to purchase.

Drawer Pull in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #K72579-2BZ
  • Item #4669046
  • Manufacturer Part #72579-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #K72579-2BZ
  • Item #4669046
  • Manufacturer Part #72579-2BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Installation hardware and template included
  • Requires Certification

Specifications

Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-5/16 in
Hardware Type:
Drawer Pull
Height:
1-5/16 in
Length:
4 in
Material:
Metal
Style:
Traditional
Width:
1-5/16 in