This product requires certification to purchase.

Drawer Pull Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Drawer Pull Polished Nickel

  • Fast #
  • Part #K72579-SN
  • Item #4669094
  • Manufacturer Part #72579-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Drawer Pull Polished Nickel

  • Fast #
  • Part #K72579-SN
  • Item #4669094
  • Manufacturer Part #72579-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Hardware Type:
Drawer Pull
Length:
4 in
Material:
Metal
Style:
Traditional
Width:
1-5/16 in