Handle
Artifacts™ Handle
Frequently Purchased Together
Product Details
Product Details
- Metal construction
- Quarter-turn washerless ceramic disc valves
- Brass valve bodies
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Length (in):
- 3-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 8 in