This product requires certification to purchase.

Tub Spout in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K72761-SN
  • Item #7360118
  • Manufacturer Part #72761-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K72761-SN
  • Item #7360118
  • Manufacturer Part #72761-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes open flume spout and metal touch-activated drain
  • Handles (sold separately)
  • Spout reach: 6-1/16"
  • Flow rate: 1.2 gpm
  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Flow Rate:
1.2 gpm
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/16 in
Material:
Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
1-1/2 in
Spout Reach:
6-1/16 in
Spout Type:
Flume
WaterSense Labeled:
Yes
Width:
2-11/16 in