Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Artifacts® Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Matching Accent™ two-function sidespray with Sweep® spray and BerrySoft® spray
- Sweep® spray creates a wide and forceful blade of water for superior cleaning
- BerrySoft® is a light spray that gently washes fruits and vegetables
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Promotion™ technology’s light, quiet braided hose and swiveling ball joint make the sidespray easier and more comfortable to use
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- High-arch swivel spout and 360° spout rotation offer superior clearance for filling pitchers and cleaning
- Single lever handle is simple to use and makes adjusting water temperature easy
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Available with 9" swing spout reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No