Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Artifacts® Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Non-diverter spout
- Flow rate: 15 gpm
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Handle trim (sold separately)
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 15 gpm
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 9 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in