Rectangular Closed Towel Ring in Vibrant® Brushed Moderne Brass
Artifacts® Rectangular Closed Towel Ring in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Artifacts collection.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-9/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 8-9/16 in