Rectangular Closed Towel Ring in Polished Chrome
Artifacts® Rectangular Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 3 in