Roman Tub Double Cross Handle Valve Trim in Vibrant Brushed Nickel
Artifacts® Roman Tub Double Cross Handle Valve Trim in Vibrant Brushed Nickel
Product Details
Product Details
- Two cross handles offer separate control of hot and cold water
- Bath spout (sold separately)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Metal
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in