Single Function Showerhead in Vibrant® Polished Nickel
Artifacts® Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function showerhead with 66-nozzle 5-1/2 in diameter spray face
- Katalyst®Spray Technology with air induction ball joint
- Optimized spray face for maximum performance
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm maximum flow rate
- 1/2 in connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 6 in