Single Handle Diverter Valve Trim in Oil Rubbed Bronze
Artifacts® Single Handle Diverter Valve Trim in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Cross-handle
- Trim only; requires K-728-K MasterShower 2- or 3-way transfer valve or K-737-K MasterShower 2- or 3-way diverter valve (sold separately).
- Coordinates with other products in the Artifacts collection.
- Single cross handle allows for simultaneous on/off activation and temperature setting.
- Includes faceplate with ADA-compliant metal cross handle.
- When used with K-728 Series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time.
- When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time).
- Valve (not supplied) can be configured on site for 2- or 3-outlet operation.
- 360 degree handle rotation with 3-outlet operation.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No