This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT72770-3-CP
  • Item #7311577
  • Manufacturer Part #T72770-3-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT72770-3-CP
  • Item #7311577
  • Manufacturer Part #T72770-3-CP
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • When used with Kohler® K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with Kohler® K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Valve (not supplied) can be configured on site for 2 or 3 outlet operation
  • Handle rotation 360° with 3-outlet operation
  • Handle rotation 120° with 2-outlet operation
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
4-1/2 in
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-3/8 in
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in